Zoro Homepage

Ear muff Wind Protector Kit for SENS mic

  • Mfr # SMWS0001

  • Zoro # G515548285


product price: $43.89
/ea

Key Features

Cable Length
3.54 in
Includes
Pack of 4 wind screen covers
Color
Black
Height
3.54 in
Width
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMWS0001
Zoro #
G515548285
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
3.54 in
Height
3.54 in
Width
1.96 in
Depth
0.08 in

Details

Includes
Pack of 4 wind screen covers
Color
Black
Battery Powered
No
For Use With
SM1R, SM1B, SM1R-IS, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets
Features
Reduce wind noise on SENS® mics, 4 pack of wind screen covers
Dielectric
No

Description

  • Enhanced Clarity & Protection for SENS® Microphones – The Earmuff Wind Protector Kit reduces wind noise in SENS® mode, ensuring clearer face-to-face communication and situational awareness in high-noise environments. This pack of 4 windscreen covers is easy to replace, providing a simple solution to maintain optimal performance and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.