Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earbud only replacements for double protection earmuffs

  • Mfr # MFP00062B

  • Zoro # G215548271


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Dielectric
No
Features
Replacement earbuds for dual protection headsets, foam tips sold separately
Height
0.08 in
Includes
Earpiece assembly for dual protection headsets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP00062B
Zoro #
G215548271
UPC #
-
Country of Origin
Australia

Dimensions

Height
0.08 in

Details

Color
Black
Dielectric
No
Features
Replacement earbuds for dual protection headsets, foam tips sold separately
Includes
Earpiece assembly for dual protection headsets
For Use With
SM1P-ISDP headsets

Description

  • Replace Earbuds for Dual Protection Headsets - Easily replace broken or damaged earbuds, ensuring continued comfort and performance. Foam or silicone eartips are sold separately for a customizable fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.