Zoro Homepage

Helmet Mount replacement forks for Se, PR

  • Mfr # SMMK0002

  • Zoro # G514591237


product price: $59.99
/pr

Key Features

For Use With
SM1RH001, SM1BH002, SM1RISH1, SM1BHIS02, SM1PH002, SM1PHIS02, SM1PHISDP02 headsets
Includes
Detached helmet mount forks (2)
Color
Black
Overall Length
5.91 in
Overall Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMMK0002
Zoro #
G514591237
UPC #
-
Country of Origin
Australia

Dimensions

Overall Length
5.91 in
Overall Depth
1.18 in
Overall Width
9.84 in

Details

For Use With
SM1RH001, SM1BH002, SM1RISH1, SM1BHIS02, SM1PH002, SM1PHIS02, SM1PHISDP02 headsets
Includes
Detached helmet mount forks (2)
Color
Black
Features
Replacement attachment forks for helmet mount headsets, adjustable length

Description

Helmet fork replacements compatible with all Sensear helmet mounted earmuffs.


  • Refresh & Extend the Life of Your Headset – Easily repair or replace your Sensear Smart Headset with these replacement helmet mount attachment forks, designed for the entire Sensear Smart Headset range. Ensure a secure and reliable helmet-mounted fit in high-noise environments. Helmet Mount Attachment Adapters sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.