
JEM Radio II mobile radio cable, with inline PTT, for SM1P03/SM1B
Mfr # SRCK618702
Zoro # G916508130
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
Depth
0.98 in
Includes
Two-way radio cable (Hirose connection and radio connection)
Width
5.51 in
Color
Black/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCK618702
Zoro #
G916508130
UPC #
-
Country of Origin
Australia
Dimensions
Length
13 in
Depth
0.98 in
Width
5.51 in
Details
Includes
Two-way radio cable (Hirose connection and radio connection)
Color
Black/Green
Item
Two-Way Radio Cable
Description
- JEM Radio II – Connects SM1B, SM1P, SM1B-IS, SM1P-IS, and SM1P-ISDP headsets to JEM Radio II mobile radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.