
Leader Behind-Neck Headset (Short Range)
Mfr # SM1PET02
Zoro # G702173245
product price: $682.99
/ea
Free Shipping & Returns
Key Features
Length
10.08 in
Width
6.77 in
Includes
Headset, charger, product manual
Depth
5.39 in
Color
Black/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM1PET02
Zoro #
G702173245
UPC #
-
Country of Origin
Australia
Dimensions
Length
10.08 in
Width
6.77 in
Depth
5.39 in
Details
Includes
Headset, charger, product manual
Color
Black/Orange
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC
Features
Short-range talk-only, FM radio, battery-powered, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Battery Powered
Yes
Noise Reduction Rating NRR
24 dB
Dielectric
No
Noise Reduction Rating
24 dB
Description
Smart Group Behind-the-Neck (1 Leader): Transmit shortrange communication
- SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
- Noise Reduction Rating - 24 dB NRR
- Volume Limiter - Limits in-ear exposure to 82 dB(A)
- Headset Style - Behind-the-Neck
- Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
- Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
- Transmit-Only Short-Range Communication – Transmits FM headset-to-headset audio over distances of 50 to 150 feet, depending on line of sight, making it ideal for tours and training applications in high-noise environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.