Zoro Homepage

Leader BehindNeck Headset (SR) + EXT PTT

  • Mfr # SM1PESG02+SRCK617002

  • Zoro # G402173224


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Width
6.77 in
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC
Length
10.08 in
Features
Short-range talk and listen with external PTT, FM radio, battery-powered, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Depth
5.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1PESG02+SRCK617002
Zoro #
G402173224
UPC #
-
Country of Origin
Australia

Dimensions

Width
6.77 in
Length
10.08 in
Depth
5.39 in

Details

Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC
Features
Short-range talk and listen with external PTT, FM radio, battery-powered, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Includes
Headset, external PTT cable, charger, product manual
Color
Black/Orange
Battery Powered
Yes
Dielectric
No
Noise Reduction Rating NRR
24 dB

Description

Smart Group Behind-the-Neck (1 Leader): Transmit & Receive shortrange communication with External Push-to-Talk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.