Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leader HelmetMount Headset (Short Range)

  • Mfr # SM1PHT02

  • Zoro # G802173237


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Includes
Headset, charger, 3 helmet mount adaptors, product manual
Depth
5.39 in
Color
Black/Orange
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC
Length
10.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1PHT02
Zoro #
G802173237
UPC #
-
Country of Origin
Australia

Dimensions

Depth
5.39 in
Length
10.08 in
Width
6.77 in

Details

Includes
Headset, charger, 3 helmet mount adaptors, product manual
Color
Black/Orange
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC
Features
Short-range talk-only, FM radio, battery-powered, helmet mount style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Battery Powered
Yes
Noise Reduction Rating NRR
23 dB
Dielectric
No
Noise Reduction Rating
23 dB

Description

Smart Group Helmet (1 Leader): Transmit shortrange communication


  • SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
  • Noise Reduction Rating - 23 dB NRR
  • Volume Limiter - Limits in-ear exposure to 82 dB(A)
  • Headset Style - Helmet Mount
  • Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
  • Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
  • Transmit-Only Short-Range Communication – Transmits FM headset-to-headset audio over distances of 50 to 150 feet, depending on line of sight, making it ideal for tours and training applications in high-noise environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.