Shop SENSEAR
See all product information
Create Account
Motorola Mototrbo GCAI-Mini two-way radio cable, with/without PTT, for SM1P-IS/SM1P-ISDP
- Mfr # SRCK6186CR02
- Zoro # G616508119
product price:
$
279.99
/ea
Free Shipping & Returns
Key Features
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Color
Black
Width
5.51 in
Length
7.87 in
Depth
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRCK6186CR02
- Zoro #
- G616508119
- UPC #
- -
- Country of Origin
- Australia
- Item
- Two-Way Radio Cable
- Includes
- Two-way radio cable with inline PTT (Hirose connection and radio connection)
- Color
- Black
Dimensions
- Width
- 5.51 in
- Length
- 7.87 in
- Depth
- 0.98 in
Description
- Motorola R7 Radio Connectivity – Connects SM1B-IS, SM1P-IS, and SM1P-ISDP headsets to Motorola R7 radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.