Motorola Mototrbo GCAI-Mini two-way radio cable, with/without PTT, for SP1R-IS

  • Mfr # SRCK70860001

  • Zoro # G416508135


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Color
Black
Length
7.87 in
Width
5.51 in
Depth
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRCK70860001
Zoro #
G416508135
UPC #
-
Country of Origin
Australia

Dimensions

Length
7.87 in
Width
5.51 in
Depth
0.59 in

Details

Item
Two-Way Radio Cable
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Color
Black

Description

  • Motorola R7 Radio Connectivity – Connects SP1R-IS headsets to Motorola R7 radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.