Zoro Homepage

Motorola Mototrbo Multi-pin Two-way radi

  • Mfr # SRCK7014

  • Zoro # G615548277


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.87 in
Color
Black
Width (In.)
5.51 in
For Use With
SP1R earplugs, Motorola Mototrbo radios
Depth (In.)
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCK7014
Zoro #
G615548277
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
7.87 in
Width (In.)
5.51 in
Depth (In.)
0.59 in
Length
7.87 in

Details

Color
Black
For Use With
SP1R earplugs, Motorola Mototrbo radios
Features
Two-way radio cable with inline PTT, connect SP1R earplugs to Motorola Mototrbo radios
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Battery Powered
No
Dielectric
No

Description

  • Motorola MOTOTRBO Radio Connectivity – Connects SP1R headsets to Motorola MOTOTRBO radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.