Zoro Homepage

Motorola Mototrbo SLIM Multi-pin 2-way r

  • Mfr # SRCK60660001

  • Zoro # G015548303


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.87 in
Color
Black
Features
Two-way radio cable with inline PTT, connect SM1R-IS headset to Motorola Mototrbo Slim radios
Length
7.87 in
Width (In.)
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCK60660001
Zoro #
G015548303
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
7.87 in
Length
7.87 in
Width (In.)
5.51 in
Depth (In.)
0.98 in

Details

Color
Black
Features
Two-way radio cable with inline PTT, connect SM1R-IS headset to Motorola Mototrbo Slim radios
For Use With
SM1R-IS headsets, Motorola Mototrbo Slim radios
Battery Powered
No
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Dielectric
No

Description

  • Motorola MOTOTRBO Slim Radio Connectivity – Connects SM1R-IS headsets to Motorola MOTOTRBO Slim radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.