Zoro Homepage

Replacement Foam Tips for smartPlug, SP1R and Dual Protection Headsets, Med Size, 100PK

  • Mfr # FETMD100

  • Zoro # G216508120


product price: $499.99
/pk 100, $5.00/ea
Free Shipping & Returns

Key Features

Depth
1.97 in
Includes
Pack of 100 Medium-sized foam tips
Width
3.94 in
Color
Dark Grey
Length
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FETMD100
Zoro #
G216508120
UPC #
-
Country of Origin
Australia

Dimensions

Depth
1.97 in
Width
3.94 in
Length
6.69 in

Details

Includes
Pack of 100 Medium-sized foam tips
Color
Dark Grey
Item
Replacement Foam Ear Tips

Description

For use with SM1P-ISDP, SM1P-EXDP,Sp1R and smartPlug
  • Comfortable & Secure Foam Tips – Designed for earplugs and dual protection headsets, providing a medium size option for a snug, comfortable fit. Available in a convenient 100-pack, they ensure continued hygiene, comfort, and noise protection in high-noise environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.