Zoro Homepage

Short-Range External PTT for SM1P-IS/SM1P-ISDP

  • Mfr # SRCK6170CR02

  • Zoro # G516508127


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
External PTT cable (Hirose connection)
Depth
0.98 in
Length
7.87 in
Color
Black
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCK6170CR02
Zoro #
G516508127
UPC #
-
Country of Origin
Australia

Dimensions

Depth
0.98 in
Length
7.87 in
Width
5.51 in

Details

Item
Two-Way Radio Cable
Includes
External PTT cable (Hirose connection)
Color
Black

Description

  • External PTT – Connects an external push-to-talk (PTT) button to SM1B-IS, SM1P-IS, and SM1P-ISDP headsets for effortless transmission, enhancing communication during tours and training applications in high-noise environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.