Zoro Homepage

SM1P02/SM1B02 Cable (ICOM)

  • Mfr # SRCK611202

  • Zoro # G202173240


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Two-way radio cable with inline PTT, connect SM1P/B headsets to ICOM 2-pin radios
Depth (In.)
0.98 in
Width (In.)
5.51 in
Length
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCK611202
Zoro #
G202173240
UPC #
-
Country of Origin
Australia

Dimensions

Depth (In.)
0.98 in
Width (In.)
5.51 in
Length
7.87 in

Details

Color
Black
Features
Two-way radio cable with inline PTT, connect SM1P/B headsets to ICOM 2-pin radios
For Use With
SM1P/SM1B headsets, ICOM 2-pin radios
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Battery Powered
No

Description

ICOM 2-pin 2-way radio cable with PTT for attachment to Sensear SM1P02 & SM1B02 Headsets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.