Zoro Homepage

SM1P03 Smart Pro Wireless Bluetooth Communication Helmet Mount Headset

  • Mfr # SM1PH003

  • Zoro # G516389801


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Blue
Noise Reduction Rating
23 dB
Dielectric
No
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC
Features
Simultaneous audio: Bluetooth + short-range + two-way radio communication, battery-powered, helmet mount style, 360º situational awareness, 82dB volume limiter, SENS® Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1PH003
Zoro #
G516389801
UPC #
-
Country of Origin
Australia

Dimensions

Height
10.08 in

Details

Color
Black/Blue
Noise Reduction Rating
23 dB
Dielectric
No
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC
Features
Simultaneous audio: Bluetooth + short-range + two-way radio communication, battery-powered, helmet mount style, 360º situational awareness, 82dB volume limiter, SENS® Technology
For Use With
Bluetooth devices, two-way radios
Includes
Headset, charger, 3 helmet mount adaptors, product manual

Description

The new SM1P03 is a next-generation smart industrial headset designed to enhance safety, reliability, and communication in high-noise environments. Offering up to 27 dB of hearing protection and supporting both wired and wireless communication through two-way radio, Bluetooth, and FM short-range, the SM1P03 now features an updated Bluetooth 5.0 chip-enabling long-term sustainability in supply and greater flexibility for future interoperability and platform advancements. Equipped with Sensears proprietary SENS Technology and a noise-canceling boom microphone, the SM1P03 delivers clear, effective communication while reducing background noise, making it an ideal solution for evolving industrial demands.


  • SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
  • Noise Reduction Rating - 23 dB NRR
  • Volume Limiter - Limits in-ear exposure to 82 dB(A)
  • Headset Style - Helmet Mount
  • Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
  • Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
  • Two-Way Radio Communication – Ensures clear and reliable team communication in high-noise environments by connecting directly to a wide range of two-way radios via a cable with inline PTT. Additionally, it supports wireless Bluetooth® connectivity, allowing seamless integration with compatible radios for enhanced mobility and flexibility on the job.
  • Wireless Bluetooth® 5.0 Communication – Enables hands-free communication by seamlessly connecting to Bluetooth® wireless technology enabled two-way radios, mobile devices, and other communication systems, providing greater mobility and efficiency in high-noise environments.
  • Short-Range Communication – Enables FM headset-to-headset communication over distances of 50 to 150 feet, depending on line of sight, allowing seamless team coordination without the need for a radio in high-noise environments.
  • Simultaneous Audio from Multiple Sources – Manages audio from two-way radios, Bluetooth® devices, FM short-range communication, and face-to-face conversationsall at the same time. This ensures seamless, uninterrupted communication in high-noise environments, enhancing efficiency and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.