
SM1R-IS SMART HEADSET HELMET MOUNTED (NO BAT, RADIO Powered) -NA Intrinsically Safe Rated
Mfr # SM1RISH1
Zoro # G315548270
Key Features
Specifications
Product Information
Dimensions
Details
Description
The SM1R-IS is built specifically to enhance two-way radio communication in explosive environments. Headsets are designed and certified to meet North American Intrinsically Safe Standards. The headset is unique from the rest of Sensears headset portfolio in that it contains no battery and instead is powered by the radio, making the unit lighter and more comfortable for the user. Similar to the rest of Sensears portfolio, it pairs Sensears patented SENS Technology and a noise-canceling boom mic to allow users in high-noise environments to communicate either via face-to-face or two-way radios while maintaining 360° audible awareness of their surroundings and protecting their hearing.Headsets must be cabled to a radio in order to work properly. Cables are available for most leading two way radios.
- SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
- Noise Reduction Rating - 23 dB NRR
- Volume Limiter - Limits in-ear exposure to 82 dB(A)
- Headset Style - Helmet Mount
- Power – Battery-free design, powered directly through a two-way radio connection (compatible with Motorola and Kenwood multi-pin radios).
- Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
- Two-Way Radio Communication – Connects directly to Motorola and Kenwood multi-pin radios via cable with inline PTT, ensuring reliable team communication.
- Intrinsic Safety - Certified to meet UL, CSA, and TIA intrinsically safe standards, ensuring safe and reliable use in explosive and high-risk workplaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.