Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM1R SMART HEADSET BEHIND-THE-NECK (NO BAT, Radio Powered)

  • Mfr # SM1RE001

  • Zoro # G815548268


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Grey
Noise Reduction Rating
24 dB
Dielectric
No
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Features
Radio-powered, two-way radio communication, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1RE001
Zoro #
G815548268
UPC #
-
Country of Origin
Australia

Dimensions

Height
5.39 in

Details

Color
Black/Grey
Noise Reduction Rating
24 dB
Dielectric
No
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Features
Radio-powered, two-way radio communication, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
For Use With
Two-way radios
Includes
Headset, product manual

Description

The SM1R is built specifically to enhance two-way radio communication in high-noise environments. The headset is unique from the rest of Sensears headset portfolio in that it contains no battery and instead is powered by the radio, making the unit lighter and more comfortable for the user. Similar to the rest of Sensears portfolio, it pairs Sensears patented SENS Technology and a noise-canceling boom mic to allow users in high-noise environments to communicate either via face-to-face or two-way radios while maintaining 360° audible awareness of their surroundings and protecting their hearing. Headsets must be cabled to a radio in order to work properly. Cables are available for most leading two way radios.


  • SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
  • Noise Reduction Rating - 24 dB NRR
  • Volume Limiter - Limits in-ear exposure to 82 dB(A)
  • Headset Style - Behind-the-Neck
  • Power – Battery-free design, powered directly through a two-way radio connection (compatible with Motorola and Kenwood multi-pin radios).
  • Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
  • Two-Way Radio Communication – Connects directly to Motorola and Kenwood multi-pin radios via cable with inline PTT, ensuring reliable team communication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.