Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Hazardous Location Two-Way Radio Earplugs with Boom Mic

  • Mfr # SP1RMIS02

  • Zoro # G716508132


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Width
6.69 in
Includes
Main PTT unit, earplugs with boom mic and hirose connection, foam tips, product manual
Length
9.06 in
Depth
3.35 in
Noise Reduction Rating NRR
31 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1RMIS02
Zoro #
G716508132
UPC #
-
Country of Origin
Australia

Dimensions

Width
6.69 in
Length
9.06 in
Depth
3.35 in

Details

Includes
Main PTT unit, earplugs with boom mic and hirose connection, foam tips, product manual
Noise Reduction Rating NRR
31 dB
Item
Smart Earplugs
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, TIA-4950-A, CSA C22.2 No. 157.92, UL 913 5th Edition
For Use With
Intrinsically safe two-way radios
Color
Black

Description

The SP1R-IS is a compact, rugged in-ear hearing protection and communication device designed for high-noise environments. Powered directly by the user's two-way radio, it eliminates the need for an internal battery, ensuring efficiency and ease of use. Featuring Sensear's patented SENS Technology, the SP1R-IS delivers clear communication in loud conditions, enhancing coordination and safety. Certified by TIA, CSA, and UL, it meets rigorous safety standards for use in hazardous environments. Users can choose between earpieces with an in-ear microphone for respirator use or a lightweight headset with an external boom mic, providing versatile comfort and functionality for demanding industrial settings.


  • SENS Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
  • Noise Reduction Rating - 31 dB NRR
  • Volume Limiter - Limits in-ear exposure to 82-dB(A)
  • Earplug Style - Earpieces with an adjustable boom mic
  • Power – Battery-free design, powered directly through a two-way radio connection (compatible with Motorola and Kenwood multi-pin radios).
  • Face-to-Face Communication – SENS Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their earplugs.
  • Two-Way Radio Communication – Connects directly to Motorola and Kenwood multi-pin radios via cable with inline PTT, ensuring reliable team communication.
  • Intrinsic Safety - Certified to meet UL, CSA, and TIA intrinsically safe standards, ensuring safe and reliable use in explosive and high-risk workplaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.