
Smart In-Earplugs Boom Mic (Cable REQ)
Mfr # SP1RM02
Zoro # G502173254
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Features
Radio-powered earplugs, two-way radio communication, noise-cancelling boom mic, 360º situational awareness, 82dB volume limiter, SENS® Technology
Length
9.06 in
Includes
Main PTT unit, earplugs with boom mic and hirose connection, foam tips, product manual
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP1RM02
Zoro #
G502173254
UPC #
-
Country of Origin
Australia
Dimensions
Length
9.06 in
Depth
3.35 in
Width
6.69 in
Details
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Features
Radio-powered earplugs, two-way radio communication, noise-cancelling boom mic, 360º situational awareness, 82dB volume limiter, SENS® Technology
Includes
Main PTT unit, earplugs with boom mic and hirose connection, foam tips, product manual
Color
Black
For Use With
Two-way radios
Battery Powered
No
Dielectric
No
Noise Reduction Rating NRR
31 dB
Noise Reduction Rating
31 dB
Description
SP1R - Smart In-Ear Plugs + Boom Mic (No Bat_Radio Powered-Cable Req.)
- SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
- Noise Reduction Rating - 31 dB NRR
- Volume Limiter - Limits in-ear exposure to 82 dB(A)
- Earplug Style - Earpieces with an adjustable boom mic
- Power – Battery-free design, powered directly through a two-way radio connection (compatible with Motorola and Kenwood multi-pin radios).
- Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their earplugs.
- Two-Way Radio Communication – Connects directly to Motorola and Kenwood multi-pin radios via cable with inline PTT, ensuring reliable team communication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.