Zoro Homepage

Smart In-Earplugs In-Ear Mic (Cable REQ)

  • Mfr # SP1RE02

  • Zoro # G302173270


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Features
Radio-powered earplugs, two-way radio communication, in-ear plug mic, 360º situational awareness, 82dB volume limiter, SENS® Technology
Depth
3.35 in
Width
6.69 in
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
For Use With
Two-way radios
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1RE02
Zoro #
G302173270
UPC #
-
Country of Origin
Australia

Dimensions

Depth
3.35 in
Width
6.69 in
Length
9.06 in

Details

Features
Radio-powered earplugs, two-way radio communication, in-ear plug mic, 360º situational awareness, 82dB volume limiter, SENS® Technology
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
For Use With
Two-way radios
Includes
Main PTT unit, earplugs with hirose connection, foam tips, product manual
Color
Black
Battery Powered
No
Noise Reduction Rating NRR
31 dB
Dielectric
No
Noise Reduction Rating
31 dB

Description

SP1R - Smart In-Ear Plugs + In-Ear Mic (No Bat_Radio Powered-Cable Req.)


  • SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
  • Noise Reduction Rating - 31 dB NRR
  • Volume Limiter - Limits in-ear exposure to 82 dB(A)
  • Earplug Style - Earpieces with an in-ear bone conduction mic
  • Power – Battery-free design, powered directly through a two-way radio connection (compatible with Motorola and Kenwood multi-pin radios).
  • Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their earplugs.
  • Two-Way Radio Communication – Connects directly to Motorola and Kenwood multi-pin radios via cable with inline PTT, ensuring reliable team communication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.