Zoro Homepage

Smart Muff Helmet Adaptors for attach, PR

  • Mfr # SMHA0000

  • Zoro # G215548288


product price: $43.99
/pr

Key Features

Color
Black
Dielectric
No
Features
Headset Helmet Mount adaptor for MSA V-Gard style hard hats/helmets
For Use With
Compatible headsets: SM1RH001, SM1BH002, SM1RISH1, SM1BHIS02, SM1PH002, SM1PHIS02, SM1PHISDP02; Compatible helmets: AOSAFETY, AMERICAN ALLSAFE, NORTH SAFETY PRODUCTS, BULLARD, JACKSON, MSA, NORTH, NORTON, SAFECO, WILLSON
Includes
Pair of helmet mount adaptors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMHA0000
Zoro #
G215548288
UPC #
-
Country of Origin
Australia

Dimensions

Height
0.79 in

Details

Color
Black
Dielectric
No
Features
Headset Helmet Mount adaptor for MSA V-Gard style hard hats/helmets
For Use With
Compatible headsets: SM1RH001, SM1BH002, SM1RISH1, SM1BHIS02, SM1PH002, SM1PHIS02, SM1PHISDP02; Compatible helmets: AOSAFETY, AMERICAN ALLSAFE, NORTH SAFETY PRODUCTS, BULLARD, JACKSON, MSA, NORTH, NORTON, SAFECO, WILLSON
Includes
Pair of helmet mount adaptors

Description

For use with AOSafety BX21, XLR8/American ALLSAFE Ram2001 Cap, Sentry IIICap/North Safety Products Summit series A99/Ballard 3000, 302RT, 4100, 5000, 5100,-Vector/Jackson SC-6,SC-16/MSA V-Gard, Topgard, Vanguard, Super V Gard II, Linesman/North 410,-420/Norton 410-Australia/SAFECO Head-Guard/WILLSON Alpha, Berth/Honeywell HH1V,HH1UV,HH2V,HH2UV


  • Secure Helmet Integration – The Helmet Mount Adapters are designed to seamlessly attach your Sensear headset to MSA V-Gard style hard hats/helmets, ensuring a secure and stable fit for reliable communication and hearing protection in high-noise environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.