
SmartHeadset Headband (BAT, cable REQ)
Mfr # SM1BB002
Zoro # G502173247
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Features
Battery-powered, two-way radio communication, headband style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Width
6.77 in
For Use With
Two-way radios
Length
10.08 in
Includes
Headset, charger, product manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM1BB002
Zoro #
G502173247
UPC #
-
Country of Origin
Australia
Dimensions
Width
6.77 in
Length
10.08 in
Depth
5.39 in
Details
Features
Battery-powered, two-way radio communication, headband style, 360º situational awareness, 82dB volume limiter, SENS® Technology
For Use With
Two-way radios
Includes
Headset, charger, product manual
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Color
Black/Yellow
Battery Powered
Yes
Dielectric
No
Noise Reduction Rating NRR
27 dB
Noise Reduction Rating
27 dB
Description
SM1B02 - Smart Battery Headset - Headband [Two-Way Radio only (cable required)]
- SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
- Noise Reduction Rating - 27 dB NRR
- Volume Limiter - Limits in-ear exposure to 82 dB(A)
- Headset Style - Headband
- Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
- Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
- Two-Way Radio Communication – Connects directly to a wide range of two-way radios via a cable with inline PTT, ensuring clear and consistent team communication in high-noise environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.