Zoro Homepage

SmartHeadset HelmetMount (BAT, cableREQ)

  • Mfr # SM1BH002

  • Zoro # G802173220


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Width
6.77 in
Features
Battery-powered, two-way radio communication, helmet mount style, 360º situational awareness, 82dB volume limiter, SENS® Technology
For Use With
Two-way radios
Includes
Headset, charger, 3 helmet mount adaptors, product manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1BH002
Zoro #
G802173220
UPC #
-
Country of Origin
Australia

Dimensions

Width
6.77 in
Length
10.08 in
Depth
5.39 in

Details

Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Features
Battery-powered, two-way radio communication, helmet mount style, 360º situational awareness, 82dB volume limiter, SENS® Technology
For Use With
Two-way radios
Includes
Headset, charger, 3 helmet mount adaptors, product manual
Color
Black/Yellow
Battery Powered
Yes
Dielectric
No
Noise Reduction Rating NRR
23 dB
Noise Reduction Rating
23 dB

Description

SM1B02 - Smart Battery Headset - Helmet Mount [Two-Way Radio only (cable required)]


  • SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
  • Noise Reduction Rating - 23 dB NRR
  • Volume Limiter - Limits in-ear exposure to 82 dB(A)
  • Headset Style - Helmet Mount
  • Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
  • Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
  • Two-Way Radio Communication – Connects directly to a wide range of two-way radios via a cable with inline PTT, ensuring clear and consistent team communication in high-noise environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.