
SmartHeadset IS BehindTheNeck(BT/SR/CBL)
Mfr # SM1PEIS02
Zoro # G802173251
product price: $991.99
/ea
Free Shipping & Returns
Key Features
For Use With
Bluetooth devices, intrinsically safe two-way radios
Width
6.77 in
Length
10.08 in
Color
Black/red
Includes
Headset, charger, product manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM1PEIS02
Zoro #
G802173251
UPC #
-
Country of Origin
Australia
Dimensions
Width
6.77 in
Length
10.08 in
Depth
5.39 in
Details
For Use With
Bluetooth devices, intrinsically safe two-way radios
Color
Black/red
Includes
Headset, charger, product manual
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC, TIA-4950-A, CSA C22.2 No. 157.92, UL 913 5th Edition
Features
Intrinsically safe, Simultaneous audio: Bluetooth + short-range + two-way radio communication, battery-powered, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Battery Powered
Yes
Description
SM1P02 IS - Intrinsically Safe Smart Wireless Headset - Behind-the-Neck (Bluetooth/Short-Range/Two-Way Radio)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.