Zoro Homepage

SmartHeadset IS Headband (BT/SR/CBL) - NA Rated

  • Mfr # SM1PBIS02

  • Zoro # G202173271


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC, TIA-4950-A, CSA C22.2 No. 157.92, UL 913 5th Edition
Width
6.77 in
Features
Intrinsically safe, Simultaneous audio: Bluetooth + short-range + two-way radio communication, battery-powered, headband style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Length
10.08 in
Includes
Headset, charger, product manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1PBIS02
Zoro #
G202173271
UPC #
-
Country of Origin
Australia

Dimensions

Width
6.77 in
Length
10.08 in
Depth
5.39 in

Details

Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC, TIA-4950-A, CSA C22.2 No. 157.92, UL 913 5th Edition
Features
Intrinsically safe, Simultaneous audio: Bluetooth + short-range + two-way radio communication, battery-powered, headband style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Includes
Headset, charger, product manual
For Use With
Bluetooth devices, intrinsically safe two-way radios
Color
Black/Red
Battery Powered
Yes
Noise Reduction Rating NRR
27 dB
Dielectric
No
Noise Reduction Rating
27 dB

Description

SM1P02 IS - Intrinsically Safe Smart Wireless Headset - Headband (Bluetooth/Short-Range/Two-Way Radio)


  • SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
  • Noise Reduction Rating - 27 dB NRR
  • Volume Limiter - Limits in-ear exposure to 82 dB(A)
  • Headset Style - Headband
  • Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
  • Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
  • Two-Way Radio Communication – Ensures clear and reliable team communication in high-noise environments by connecting directly to a wide range of two-way radios via a cable with inline PTT. Additionally, it supports wireless Bluetooth® connectivity, allowing seamless integration with compatible radios for enhanced mobility and flexibility on the job.
  • Wireless Bluetooth® Communication – Enables hands-free communication by seamlessly connecting to Bluetooth®-enabled two-way radios, mobile devices, and other communication systems, providing greater mobility and efficiency in high-noise environments.
  • Short-Range Communication – Enables FM headset-to-headset communication over distances of 50 to 150 feet, depending on line of sight, allowing seamless team coordination without the need for a radio in high-noise environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.