
SmartHeadset ISDP BehindNeck (BT/SR/CBL) - NA Rated Dual Protection
Mfr # SM1PEISDP02
Zoro # G902173229
product price: $1,241.99
/ea
Free Shipping & Returns
Key Features
Width
6.77 in
For Use With
Bluetooth devices, intrinsically safe two-way radios
Features
Dual protection, intrinsically safe, Simultaneous audio: Bluetooth + short-range + two-way radio communication, battery-powered, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC, TIA-4950-A, CSA C22.2 No. 157.92, UL 913 5th Edition
Includes
Headset, charger, product manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM1PEISDP02
Zoro #
G902173229
UPC #
-
Country of Origin
Australia
Dimensions
Width
6.77 in
Depth
5.39 in
Length
10.08 in
Details
For Use With
Bluetooth devices, intrinsically safe two-way radios
Features
Dual protection, intrinsically safe, Simultaneous audio: Bluetooth + short-range + two-way radio communication, battery-powered, behind-the-neck style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3, AS/NZS 4268, EN301357-1, FCC-15.239 & IC, TIA-4950-A, CSA C22.2 No. 157.92, UL 913 5th Edition
Includes
Headset, charger, product manual
Color
Black/Red
Battery Powered
Yes
Noise Reduction Rating NRR
36 dB
Dielectric
No
Noise Reduction Rating
36 dB
Description
SM1P02 ISDP - Extreme Noise Smart Wireless Headset - Behind-the-Neck (Bluetooth/Short-Range/Two-Way Radio)
- SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
- Noise Reduction Rating - 36 dB NRR
- Volume Limiter - Limits in-ear exposure to 82 dB(A)
- Headset Style - Behind-the-Neck
- Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
- Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
- Two-Way Radio Communication – Ensures clear and reliable team communication in high-noise environments by connecting directly to a wide range of two-way radios via a cable with inline PTT. Additionally, it supports wireless Bluetooth® connectivity, allowing seamless integration with compatible radios for enhanced mobility and flexibility on the job.
- Wireless Bluetooth® Communication – Enables hands-free communication by seamlessly connecting to Bluetooth®-enabled two-way radios, mobile devices, and other communication systems, providing greater mobility and efficiency in high-noise environments.
- Short-Range Communication – Enables FM headset-to-headset communication over distances of 50 to 150 feet, depending on line of sight, allowing seamless team coordination without the need for a radio in high-noise environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.