
smartPlug® Cable (Kenwood)
Mfr # SRCK0011
Zoro # G302173232
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth (In.)
0.59 in
Width (In.)
5.51 in
Features
Two-way radio cable with inline PTT, connect smartPlug™ earplugs to Kenwood Multi-pin radios
For Use With
smartPlug™ earplugs, Kenwood Multi-pin radios
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCK0011
Zoro #
G302173232
UPC #
-
Country of Origin
Australia
Dimensions
Depth (In.)
0.59 in
Width (In.)
5.51 in
Length
7.87 in
Details
Color
Black
Features
Two-way radio cable with inline PTT, connect smartPlug™ earplugs to Kenwood Multi-pin radios
For Use With
smartPlug™ earplugs, Kenwood Multi-pin radios
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Battery Powered
No
Description
Kenwood Multi-pin Two-way radio cable with PTT for attachment to Sensear smartPlug®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.