Zoro Homepage

smartPlug Cable Motorola/HYT/RELM

  • Mfr # SRCK0009

  • Zoro # G002173235


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
smartPlug™ earplugs, Motorola 2-pin radios
Features
Two-way radio cable with inline PTT, connect smartPlug™ earplugs to Motorola 2-pin radios
Width (In.)
5.51 in
Depth (In.)
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCK0009
Zoro #
G002173235
UPC #
-
Country of Origin
Australia

Dimensions

Width (In.)
5.51 in
Depth (In.)
0.59 in
Length
7.87 in

Details

Color
Black
For Use With
smartPlug™ earplugs, Motorola 2-pin radios
Features
Two-way radio cable with inline PTT, connect smartPlug™ earplugs to Motorola 2-pin radios
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Battery Powered
No

Description

Motorola 2-pin Two-way radio cable with PTT for attachment to Sensear smartPlug®

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.