Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTPLUG (FULL) IN-EAR PLUGS WITH BATTERY

  • Mfr # SMPLUG030001

  • Zoro # G115548272


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
31 dB
Earplug Color
Black/Grey
Earplug Size
6.69 in x 9.06 in x 3.35 in
Standards
AS/NZS 1270, ANSI S3.19, ANSI S12.6, EN352-2
Includes
Main unit with earplugs, charger, product manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMPLUG030001
Zoro #
G115548272
UPC #
-
Country of Origin
Australia

Dimensions

Earplug Size
6.69 in x 9.06 in x 3.35 in

Details

Noise Reduction Rating
31 dB
Earplug Color
Black/Grey
Standards
AS/NZS 1270, ANSI S3.19, ANSI S12.6, EN352-2
Includes
Main unit with earplugs, charger, product manual

Description

The smartPlug is a digital hearing protection in-ear-headset solution for use in some of the worlds largest industries, where high-noise and extreme environments are part of the everyday challenges to communications and hearing protection. The smartPlug also comes equipped with Sensears industry-leading SENS Technology that enhances speech and suppresses noise so users can communicate safely and effectively while maintaining 360° situational awareness. The smartPlug features an in-ear microphone allowing users to clearly pick up speech and transmit through existing communication systems by two-way radio, Bluetooth, or short-range connections.


  • SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
  • Noise Reduction Rating - 31 dB NRR
  • Volume Limiter - Limits in-ear exposure to 82 dB(A)
  • Earplug Style - Earpieces with an in-ear bone conduction mic
  • Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
  • Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their earplugs.
  • Two-Way Radio Communication – Ensures clear and reliable team communication in high-noise environments by connecting directly to a wide range of two-way radios via a cable with inline PTT. Additionally, it supports wireless Bluetooth® connectivity, allowing seamless integration with compatible radios for enhanced mobility and flexibility on the job.
  • Wireless Bluetooth® Communication – Enables hands-free communication by seamlessly connecting to Bluetooth®-enabled two-way radios, mobile devices, and other communication systems, providing greater mobility and efficiency in high-noise environments.
  • Short-Range Communication – Enables FM headset-to-headset communication over distances of 50 to 150 feet, depending on line of sight, allowing seamless team coordination without the need for a radio in high-noise environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.