Zoro Homepage

smartPlug/smartplugR replacement belt cl

  • Mfr # MFP00109B

  • Zoro # G402173231


product price: $43.75
/ea

Key Features

Cable Length
6.69 in
Color
Black
For Use With
smartPlug™ earplugs
Length
6.69 in
Width (In.)
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP00109B
Zoro #
G402173231
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
6.69 in
Length
6.69 in
Width (In.)
3.94 in
Depth (In.)
0.59 in

Details

Color
Black
For Use With
smartPlug™ earplugs
Features
Replacement belt clip for smartPlug™
Includes
smartPlug™ belt clip
Battery Powered
No
Dielectric
No

Description

smartPlug / SP1R Replacement Belt Clip


  • Secure & Convenient Attachment – Ensures a secure and comfortable fit to smartPlugsTM, keeping your device easily accessible during demanding work conditions. Ideal for replacing lost or damaged clips to maintain hands-free convenience on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.