Zoro Homepage

SP1R Replacement Boom Mic Headset

  • Mfr # SPBMHS02

  • Zoro # G702173269


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6.69 in
Color
Black
Features
Replacement boom mic and earplugs for SP1R, foam tips sold separately
Depth (In.)
0.08 in
For Use With
SP1RM02 and SP1RMIS02 earplugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPBMHS02
Zoro #
G702173269
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
6.69 in
Depth (In.)
0.08 in
Width (In.)
3.94 in
Length
6.69 in

Details

Color
Black
Features
Replacement boom mic and earplugs for SP1R, foam tips sold separately
For Use With
SP1RM02 and SP1RMIS02 earplugs
Includes
SP1R Boom Mic earpiece cable assembly
Battery Powered
No
Dielectric
No

Description

smartPlug Replacement Boom Mic Headset


  • Replace Boom Mic Assembly for Earplugs - Allows you to easily replace broken or damaged boom mic earplugs, ensuring continued performance in high-noise environments. Foam tips sold separately for a customized fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.