Zoro Homepage

SP1R Replacement Earpiece Cable

  • Mfr # SPEBHS02

  • Zoro # G402173248


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Replacement earbuds for SP1R and smartPlug™, foam tips sold separately
For Use With
SP1RE02, SP1REIS02, and smartPlug™ earplugs
Width (In.)
3.94 in
Depth (In.)
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEBHS02
Zoro #
G402173248
UPC #
-
Country of Origin
Australia

Dimensions

Width (In.)
3.94 in
Depth (In.)
0.08 in
Length
6.69 in

Details

Color
Black
Features
Replacement earbuds for SP1R and smartPlug™, foam tips sold separately
For Use With
SP1RE02, SP1REIS02, and smartPlug™ earplugs
Includes
Earpiece cable for SP1R/smartPlug™
Battery Powered
No

Description

SP1R Replacement Earpiece Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.