
Student Headband Headset (Listen Only)
Mfr # SM1PBS02
Zoro # G402173262
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Green
Features
Short-range listen-only, FM radio, battery-powered, headband style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Length
10.08 in
Includes
Headset, charger, product manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM1PBS02
Zoro #
G402173262
UPC #
-
Country of Origin
Australia
Dimensions
Length
10.08 in
Width
6.77 in
Depth
5.39 in
Details
Color
Black/Green
Features
Short-range listen-only, FM radio, battery-powered, headband style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Includes
Headset, charger, product manual
Battery Powered
Yes
Dielectric
No
Noise Reduction Rating NRR
27 dB
Noise Reduction Rating
27 dB
Description
Smart Group Headband (1 Student): Listen only shortrange communication
- SENS® Technology - Enhances human speech while suppressing background noise to a safe level, ensuring 360o situational awareness in high-noise environments.
- Noise Reduction Rating - 27 dB NRR
- Volume Limiter - Limits in-ear exposure to 82 dB(A)
- Headset Style - Headband
- Power - Powered by a rechargeable Li-ion Polymer battery, delivering up to 24 hours of use with a 5-hour charge time.
- Face-to-Face Communication – SENS® Technology enhances speech while reducing background noise, allowing workers to communicate clearly in high-noise environments without removing their headsets.
- Receive-Only Short-Range Communication – Receives FM headset-to-headset audio over distances of 50 to 150 feet, depending on line of sight, making it ideal for tours and training applications in high-noise environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.