Zoro Homepage

Student HelmetMount Headset(Listen Only)

  • Mfr # SM1PHS02

  • Zoro # G202173257


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Depth
5.39 in
Length
10.08 in
Width
6.77 in
Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Includes
Headset, charger, 3 helmet mount adaptors, product manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1PHS02
Zoro #
G202173257
UPC #
-
Country of Origin
Australia

Dimensions

Depth
5.39 in
Length
10.08 in
Width
6.77 in

Details

Standards
AS/NZS 1270, ANSI S3.19, EN352-1/EN352-3
Includes
Headset, charger, 3 helmet mount adaptors, product manual
Features
Short-range listen-only, FM radio, battery-powered, helmet mount style, 360º situational awareness, 82dB volume limiter, SENS® Technology
Color
Black/green
Battery Powered
Yes

Description

Smart Group Helmet (1 Student): Listen only shortrange communication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.