
Tait TP8110 & TP9300 two-way radio cable, with inline PTT, for SM1P03/SM1B
Mfr # SRCK614802
Zoro # G416508111
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Length
7.87 in
Depth
0.98 in
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Width
5.51 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCK614802
Zoro #
G416508111
UPC #
-
Country of Origin
Australia
Dimensions
Length
7.87 in
Depth
0.98 in
Width
5.51 in
Details
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Item
Two-Way Radio Cable
Color
Black
Description
- Tait TP8110 & TP9300 Radio Connectivity – Connects SM1P and SM1B headsets to Tait TP8110 & TP9300 radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.