Zoro Homepage

Throat Microphone for standard including IS and EX.

  • Mfr # SMBM0002

  • Zoro # G615548291


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5.91 in
Includes
Throat mic with cable connection
Color
Black
Height
5.91 in
Width
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMBM0002
Zoro #
G615548291
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
5.91 in
Height
5.91 in
Width
9.84 in
Depth
0.2 in

Details

Includes
Throat mic with cable connection
Color
Black
For Use With
SM1R, SM1B, SM1R-IS, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets
Features
Throat mic for non intrinsically safe or intrinsically safe headsets, alternative to boom mic
Battery Powered
No
Dielectric
No

Description

Integrated Throat mic that replaces provided boom mic with any Sensear earmuff.


  • Clear Communication in Extreme Noise & Harsh Conditions – The Throat Microphone delivers exceptional voice clarity even in high-noise and windy environments, making it an ideal solution for workers using respiratory equipment. Designed for safety, it is Intrinsically Safe (IS) and Ex-certified, ensuring reliable performance in hazardous work areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.