Zoro Homepage

Vertex Multi-pin Two-way radio cable sma

  • Mfr # SRCK0017

  • Zoro # G615548307


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.87 in
Color
Black
For Use With
smartPlug™ earplugs, Vertex Multi-pin radios
Width (In.)
5.51 in
Depth (In.)
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCK0017
Zoro #
G615548307
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
7.87 in
Width (In.)
5.51 in
Depth (In.)
0.59 in
Length
7.87 in

Details

Color
Black
For Use With
smartPlug™ earplugs, Vertex Multi-pin radios
Features
Two-way radio cable with inline PTT, connect smartPlug™ earplugs to Vertex Multi-pin radios
Battery Powered
No
Includes
Two-way radio cable with inline PTT (Hirose connection and radio connection)
Dielectric
No

Description

  • Vertex Multi-pin Radio Connectivity – Connects smartPlugTM headsets to Vertex Multi-pin radios, delivering clear and dependable communication in high-noise environments. Equipped with an inline PTT, it ensures seamless operation for improved team efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.