Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Stretch Vinyl, M, 200 PK, Beige

  • Mfr # 484406

  • Zoro # G513085324


product price: $351.99
/pk 200, $1.76/ea
Free Shipping & Returns

Key Features

Size
M
Color
Beige
Material
Stretch Vinyl
Texture
Smooth
Cuff Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484406
Zoro #
G513085324
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Beige
Material
Stretch Vinyl
Texture
Smooth
Cuff Style
Standard

Description

Advanced formulation polyvinyl chloride material for better tactile sensitivity and fit No powder or chemical accelerators Plastic packaging resists moisture and minimizes fiber tears Packed in sterile pairs Medium Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.