Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3

  • Mfr # 1996

  • Zoro # G4011691


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
15.0 A
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Cord Length
2.1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1996
Zoro #
G4011691
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
2.1 ft
Wire Size
14 AWG

Details

Item
Anti-Restart Device
Max. Amps
15.0 A
Gauge/Conductor
14/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJTO
Voltage
120V AC
Cord Shape
Round
Connection Type
NEMA 5-15R
Jacket Color
Black
Jacket Material
Rubber
Standards
29 CFR 1910.213, NEC 2011, NFPA 79, OSHA, UL Listed
Connector End
5-15R
Shape
Round
NEC Cord Designation
SJTO
Wire and Cable Item
Power Cord
Connector End - Wire and Cable
5-15R
Jacket Material - Wire and Cable
Rubber
Description/Special Features
Short Extension Cord Style, 14" Cord On Male Plug End, 12" Cord On Female Receptacle End, 50/60 Cycle, Use On Machines with Good Power Cords, Provides Anti-Restart Protection after Loss and Regaining of Power
Gauge/Conductor - Wire and Cable
14/3
NEMA Plug Configuration
5-15p
Gauge/Conductor (Wire and Cable)
14/3
Connector End (Wire and Cable)
5-15R
Special Features
14 in Cord On Male Plug End, 12 in Cord On Female Receptacle End

Description

Anti-Restart Device, Wire Size 14 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type NEMA 5-15R, Cord Length 2.1 ft, Voltage 120V AC, Plug Configuration NEMA 5-15P, Max. Amps 15.0 A, Cord Shape Round, Trade Designation SJTO, Special Features 14 in Cord On Male Plug End, 12 in Cord On Female Receptacle End, Standards 29 CFR 1910.213, NEC 2011, NFPA 79, OSHA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.