Zoro Homepage

Bump Gas, Carbon Monoxide, Methane, Oxygen, 11 L, Sprayer Connection, +/-5% Accuracy

  • Mfr # 315-030003

  • Zoro # G7532098


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
11 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 19%
Max. Pressure
155 psi
Cylinder Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-030003
Zoro #
G7532098
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 in
Cylinder Height
11 in
Connection Size
Sprayer
Cylinder Diameter
3 in

Details

Item
Bump Gas
Gas Name
Carbon Monoxide, Methane, Oxygen
Cylinder Capacity
11 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane (50% LEL) 2.5%, Oxygen 19%
Max. Pressure
155 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. 880-00018, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 907-GRNGR-01, Mfr. No. 907-GRNGR-07
Gas Type
Carbon Monoxide, Methane, Oxygen
Chemical Formula
CH4, CO, O2
Container Type
Cylinder
Product Type
Calibration Gas
CAS Number
630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Operating Pressure - Maximum
155 psi

Description

Bump Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 11 L, Cylinder Diameter 3 in, Cylinder Height 11 in, For Use With Mfr. No. 880-00018, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 907-GRNGR-01, Mfr. No. 907-GRNGR-07, Gas Mixture Carbon Monoxide 100 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, O2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.