Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cal Kit for Mfr. No. 906-00000-08

  • Mfr # 881-00017

  • Zoro # G7534715


product price: $301.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 906-00000-08
Flow Rate
20 psi
Material
Steel
Includes
Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
Features
Approximately 30 to 35 calibrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881-00017
Zoro #
G7534715
UPC #
-
Country of Origin
United States

Dimensions

Width
3 7/8 in
Height
10 3/8 in
Cylinder Size
21 L
Test Stand Height
10.38 in
Test Stand Width
3.88 in

Details

Item
Calibration Kit
For Use With
Mfr. No. 906-00000-08
Flow Rate
20 psi
Material
Steel
Includes
Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
Features
Approximately 30 to 35 calibrations
Gas Type
CH4
Cylinder Capacity
21 L
Status Indicator
Regulator
Shut Off
Manual
Product Type
Calibration Kit
For Gas Type
Methane
Sub-Brand
HXG-2d
Includes Regulator
Yes
For Cylinder Volume
21 L
Series
Combustible Gas Leak Detector
Compatible Detector Manufacturer Part Number
906-00000-08
Chemical Formula
CH4
Test Stand Material
Steel

Description

Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.