Cal Kit for Mfr. No. 909-00000-D, F, G, H

  • Mfr # 881-00030

  • Zoro # G7535774


product price: $819.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 909-00000-D, 909-00000-F, 909-00000-G, 909-00000-H
Flow Rate
0.5 lpm
Material
Aluminum, Steel
Includes
Carrying Case, Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
Features
103 L - Approximately 150 to 200 Calibrations, 58 L - Approximately 60 to 80 Calibrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881-00030
Zoro #
G7535774
UPC #
-
Country of Origin
United States

Dimensions

Length
16 1/4 in
Height
4 in
Width
11 7/8 in
Cylinder Size
0.5631 L
Length (Straight Wireway)
16 1/4 in
Test Stand Width
11.88 in
Test Stand Height
4 in

Details

Item
Calibration Kit
For Use With
Mfr. No. 909-00000-D, 909-00000-F, 909-00000-G, 909-00000-H
Flow Rate
0.5 lpm
Material
Aluminum, Steel
Includes
Carrying Case, Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
Features
103 L - Approximately 150 to 200 Calibrations, 58 L - Approximately 60 to 80 Calibrations
Gas Type
CH4, CO, H2S
Shut Off
Manual
Status Indicator
Regulator
Product Type
Calibration Kit
Sub-Brand
GOLD
For Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane
For Cylinder Volume
0.56 L
Compatible Detector Manufacturer Part Number
909-00000-D, 909-00000-F, 909-00000-G, 909-00000-H
Chemical Formula
CH4, CO, H2S
Test Stand Material
Aluminum, Steel
Series
Multi Gas Detector
Includes Regulator
Yes
Flow Rate - Maximum
0.5 lpm

Description

Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Carrying Case, Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.