Calibration Gas, Carbon Monoxide, 58 L, C-10 Connection, +/-2% Accuracy, 1,000 psi Max. Pressure

  • Mfr # 315-120004

  • Zoro # G7529246


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 100 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315-120004
Zoro #
G7529246
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 29/32 in
Cylinder Height
10.75 in
Connection Size
C-10
Cylinder Diameter
2.91 in

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide
Cylinder Capacity
58 L
Gas Mixture
Carbon Monoxide 100 ppm
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-2%
Calibration Certificate
NST
For Use With
Mfr. No. 912-00000-03, Mfr. No. P100
Chemical Formula
CO
Gas Type
Carbon Monoxide
Container Type
Cylinder
Product Type
Calibration Gas
Outlet Connection Type
C-10
CAS Number
630-08-0
Operating Pressure - Maximum
1,000 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 2.91 in, Cylinder Height 10.75 in, For Use With Mfr. No. 912-00000-03, Mfr. No. P100, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 1,000 psi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.