Zoro Homepage

Calibration Gas, Carbon Monoxide, Methane, 103 L, 5/8 in-18 UNF Threaded Collar Connection

  • Mfr # 315-140001

  • Zoro # G7524915


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Carbon Monoxide, Methane
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane 2.5%
Max. Pressure
1,000 psi
Cylinder Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-140001
Zoro #
G7524915
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Cylinder Height
12 in
Connection Size
5/8 in-18 UNF Threaded Collar
Cylinder Diameter
3.5 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Carbon Monoxide, Methane
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 100 ppm, Methane 2.5%
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
909-00000-D, 909-00000-F, 909-00000-G, 909-00000-H, 910-00100-D, 910-00100-F, 910-00100-G, 910-00100-H, 920-00000-08, 880-00035, 880-00006, 880-00044
Chemical Formula
CH4, CO
Gas Type
Carbon Monoxide, Methane
Product Type
Calibration Gas
Outlet Connection Type
UNF
Operating Pressure - Maximum
1,000 psi
CAS Number
630-08-0, 74-82-8
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 12 in, For Use With 909-00000-D, 909-00000-F, 909-00000-G, 909-00000-H, 910-00100-D, 910-00100-F, 910-00100-G, 910-00100-H, 920-00000-08, 880-00035, 880-00006, 880-00044, Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5 Percent, Gas Type Carbon Monoxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, CAS Number 630-08-0, 74-82-8

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.