Calibration Gas, Hydrogen Cyanide, 34 L, 5/8 in-18 UNF Threaded Collar Connection, +/-10% Accuracy

  • Mfr # 315-100006

  • Zoro # G7528607


product price: $968.49
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Cyanide
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Cyanide 10 ppm
Max. Pressure
985 psi
Cylinder Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-100006
Zoro #
G7528607
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 1/2 in
Cylinder Height
10 in
Connection Size
5/8 in-18 UNF Threaded Collar
Cylinder Diameter
2.5 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Hydrogen Cyanide
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Cyanide 10 ppm
Max. Pressure
985 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-10%
Calibration Certificate
NIST
For Use With
Mfr. No. HCN, Mfr. No. P100, Mfr. No. P400, SENSIT Gold G2, Trak-It IIIa
Chemical Formula
HCN
Gas Type
Hydrogen Cyanide
CAS Number
74-90-8
Outlet Connection Type
UNF
Operating Pressure - Maximum
985 psi
Container Type
Cylinder
Product Type
Calibration Gas

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.5 in, Cylinder Height 10 in, For Use With Mfr. No. HCN, Mfr. No. P100, Mfr. No. P400, SENSIT Gold G2, Trak-It IIIa, Gas Mixture Hydrogen Cyanide 10 ppm, Gas Type Hydrogen Cyanide, Product Type Calibration Gas, Chemical Formula HCN, CAS Number 74-90-8, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.