Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Hydrogen Sulfide, 34 L, 5/8 in-18 UNF Threaded Collar Connection, +/-5% Accuracy

  • Mfr # 315-100007

  • Zoro # G7525125


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulphide 25 ppm
Max. Pressure
985 psi
Cylinder Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-100007
Zoro #
G7525125
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 1/2 in
Cylinder Height
10 in
Connection Size
5/8 in-18 UNF Threaded Collar
Cylinder Diameter
2.5 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulphide 25 ppm
Max. Pressure
985 psi
Background Gas
Air
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Mfr. No. P100, SENSIT Gold G2, Trak-It IIIa
Gas Type
Hydrogen Sulfide
Chemical Formula
H2S
Product Type
Calibration Gas
CAS Number
7783-06-4
Outlet Connection Type
UNF
Operating Pressure - Maximum
985 psi
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.5 in, Cylinder Height 10 in, For Use With Mfr. No. P100, SENSIT Gold G2, Trak-It IIIa, Gas Mixture Hydrogen Sulphide 25 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Size 5/8 In.-18

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.