Calibration Gas, Methane, 221 L, 165BR Connection, +/-2% Accuracy, 260 psi Max. Pressure

  • Mfr # 315-180013

  • Zoro # G7528914


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Methane
Cylinder Capacity
221 L
Gas Mixture
Methane 2.5%
Max. Pressure
260 psi
Cylinder Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315-180013
Zoro #
G7528914
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.5 in
Connection Size
165BR
Cylinder Diameter
9 in
Outlet Connection Size
1/4 in

Details

Item
Calibration Gas
Gas Name
Methane
Cylinder Capacity
221 L
Gas Mixture
Methane 2.5%
Max. Pressure
260 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Mfr. No. 880-00008, Mfr. No. 880-00009, Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 907-GRNGR-01, Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 910-00100-A
Gas Type
Methane
Chemical Formula
CH4
Outlet Connection Type
165BR
Operating Pressure - Maximum
260 psi
Product Type
Calibration Gas
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.5 in, For Use With Mfr. No. 880-00008, Mfr. No. 880-00009, Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 907-GRNGR-01, Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 910-00100-A, Gas Mixture Methane 2.5 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products