Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gas, Propane, 21 L, CGA600 Threaded Collar Connection, +/-2% Accuracy

  • Mfr # 315-080022

  • Zoro # G7525326


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Propane
Cylinder Capacity
21 L
Gas Mixture
Propane 1.1%
Max. Pressure
252 psi
Cylinder Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-080022
Zoro #
G7525326
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
4 in
Cylinder Height
8 in
Connection Size
CGA600 Threaded Collar
Cylinder Diameter
4 in

Details

Item
Calibration Gas
Gas Name
Propane
Cylinder Capacity
21 L
Gas Mixture
Propane 1.1%
Max. Pressure
252 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-2%
Calibration Certificate
NIST
For Use With
Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100-H
Chemical Formula
C3H8
Gas Type
Propane
CGA Number
CGA 600
Operating Pressure - Maximum
252 psi
CAS Number
74-98-6
Product Type
Calibration Gas
Container Type
Cylinder

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 21 L, Cylinder Diameter 4 in, Cylinder Height 8 in, For Use With Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100-H, Gas Mixture Propane 1.1 Percent, Gas Type Propane

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.