Carrying Case, Plastic, 5-1/2x13x10, Black
Mfr # 872-00001
Zoro # G6871514
product price: $115.99
/ea
Free Shipping & Returns
Key Features
For Use With
GOLD G2
Color
Black
Exterior Depth
5 1/2 in
Exterior Length
13 in
Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
872-00001
Zoro #
G6871514
UPC #
-
Country of Origin
United States
Dimensions
Exterior Depth
5 1/2 in
Exterior Length
13 in
Exterior Width
10 in
Exterior Height
5.5 in
Details
Item
Carrying Case
For Use With
GOLD G2
Color
Black
Construction
Plastic
Includes
Double Latch
Features
Hard Plastic Construction
Sub-Brand
HXG-3, GOLD 100 GOLD
Series
Combustible Gas Leak Detector, Multi Gas Detector
Housing Material
Plastic
Closure Type
Latch
Description
Carrying Case, Product Type Carrying Case, Sub-Brand HXG-3, GOLD 100 GOLD, Series Combustible Gas Leak Detector, Multi Gas Detector, For Use With GOLD G2, Housing Material Plastic, Closure Type Latch, Color Black, Exterior Height 5.5 in, Exterior Length 13 in, Exterior Width 10 in, Features Hard Plastic Construction, Includes Double Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.