Zoro Homepage

Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black

  • Mfr # 360-00006

  • Zoro # G6676451


product price: $78.39
/ea
Free Shipping & Returns

Key Features

For Use With
GOLD G2
Color
Black
Construction
Vinyl
Exterior Length
13 in
Exterior Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360-00006
Zoro #
G6676451
UPC #
-
Country of Origin
China

Dimensions

Exterior Length
13 in
Exterior Depth
1 3/4 in
Exterior Width
6.5 in
Exterior Height
1.75 in

Details

Item
Carrying Case
For Use With
GOLD G2
Color
Black
Construction
Vinyl
Features
Weather Resistant
Includes
Double Zipper, Extra Pocket on the Outside and Inside
Series
Combustible Gas Leak Detector, Multi Gas Detector
Housing Material
Vinyl
Resistance Properties
Weather Resistant
Sub-Brand
HXG-2d, HXG-3, HXG-3P, GOLD 100

Description

Carrying Case, Product Type Carrying Case, Sub-Brand HXG-2d, HXG-3, HXG-3P, GOLD 100, Series Combustible Gas Leak Detector, Multi Gas Detector, Resistance Properties Weather Resistant, For Use With GOLD G2, Housing Material Vinyl, Color Black, Exterior Height 1.75 in, Exterior Length 13 in, Exterior Width 6.5 in, Features Weather Resistant, Includes Double Zipper, Extra Pocket on the Outside and Inside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.